0
1

6264002 Heckel Macsole 1. 0 FXH Boot Size 12

Order Code: ZT1180783X

£72.99 Inc VAT (20%)


Description

Highly polyvalent non-magnetic safety boot for industry. Full-grain leather upper, reflectors, derby cut adapted to all foot shapes, reduced number of seams. Waterproof leather collar and gusset 1 mm thick, comfort foam 3 mm thick. Plastic eyelets. Rubber MACSOLE ® 1.0 sole, exceptional grip, resistant to oils and hydrocarbons, resistant to heat on contact (HRO), rubber-coated end piece. Microgrip profile adapted to winter conditions. Orange textile mesh lining , highly abrasion-resistant, very good absorption of water vapour, quick-dry.
• Toecap: metal-free HPC 200
• Penetration-resistant mid-sole: metal-free
• Insole: PU, removable, anatomical, perforated. Ultra microfibre upper, highly abrasion-resistant, allows good wicking of perspiration.
• Weight: 680g (size 42)
• Conforms to EN ISO 20345: 2011 - S3 CI HI HRO SRC

See full description
Specifications for 6264002 Heckel Macsole 1. 0 FXH Boot Size 12
  • Shoe Size
    12
  • Sole Material
    Rubber
  • Safety Classification
    S3
  • Colour
    Black
  • Resistance Features
    Heat-resistant
    Abrasion-resistant
    Oil-resistant
    Waterproof
  • Gender
    Unisex
  • Midsole Material
    Composite
  • Series
    Heckel Macsole
  • Wide Fitting
    No
  • Upper Material
    Leather
  • Standards Met
    EN ISO 20345: 2011
  • ESD
    No
  • MFR Part No.
    6264002
  • Product Type
    Composite Safety Boots
  • Toe Cap Material
    Metal Free
  • Toe Impact Protection
    200J
  • Slip Resistance Rating
    SRC
  • Ankle Protection
    No
  • Ladder Grip
    No
  • Closure Type
    Laces
  • Metatarsal Protection
    No
  • Metal Free
    Yes
  • Vegan
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome