0
1

Alicante RS ESD S1P SRC (S-UK4/EU37)

Order Code: ZT3596614S

£59.99 Inc VAT (20%)


Description

Experience unparalleled comfort and safety with U-Power®'s Alicante safety trainers from the Red Industry range. Crafted for lightweight wear, these trainers feature a soft, breathable suede leather upper with mesh inserts, ensuring a comfortable fit in various environments.

Features and Benefits
• Soft perforated suede upper with breathable mesh inserts for comfort and airflow
• Save & Flex® PLUS midsole ensures flexibility and protection
• PU/PU sole with abrasion resistance, oil resistance, anti-slip, and anti-static features
• WingTex breathable air tunnel lining enhances breathability
• WOW2 anti-fatigue footbed for enduring comfort during long workdays
• AirToe Composite toe cap provides robust toe protection
• Soft expanded PU intersole for a perfect balance of support and flexibility

Typical Applications
• Industrial settings
• Construction sites

Standards
• EN ISO 20345:2011 S1P ESD SRC

See full description
Specifications for Alicante RS ESD S1P SRC (S-UK4/EU37)
  • Product Type
    Composite Safety Trainers
  • Safety Classification
    S1P
  • Upper Material
    Suede
  • Ankle Protection
    No
  • Sole Material
    Polyurethane
  • Toe Cap Material
    Composite
  • Wide Fitting
    No
  • Fastening Method
    Laces
  • Vegan
    No
  • Colour
    Grey
  • Ladder Grip
    No
  • Gender
    Unisex
  • Toe Impact Protection
    200J
  • Resistance Features
    Oil-Resistant
    Anti-Static
    Puncture-Resistant
  • Shoe Size
    4
  • Slip Resistance Rating
    SRC
  • Metal Free
    Yes
  • MFR Part No.
    RI10026-37
  • Metatarsal Protection
    No
  • Series
    Alicante
  • Midsole Material
    Composite
  • ESD
    Yes
  • Closure Type
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome