0
1
2
3

AS320C Ridgeway Black Safety Trainers for Male - Size 9

Order Code: ZT5467992S

£89.99 Inc VAT (20%)


Description

The Ridgeway is a waterproof metal free safety hiker from Amblers Safety. Featuring a 200 joules fibre glass composite toe cap and a non-metallic midsole for impact and penetration resistance.
Contemporary Designed Low Sew TPU Bonded Rip-stop Upper
Fully Non-Metal Safety Hiking Boot
Internal Waterproof Membrane
Moulded TPU Toe Guard for Extra Durability
Moulded TPU Heel Counter for Enhanced Heel Support and Extra Protection
Deep Padded Mesh Collar for Extra Comfort
Smart & Speedy Fastening Lacing System
Comfortable Cushioned and Removable PU Footbed with Arch Support

See full description
Specifications for AS320C Ridgeway Black Safety Trainers for Male - Size 9
  • Colour
    Black
  • Gender
    Men
  • Lining Material
    Waterproof Membrane
  • Size
    9
  • Fitting
    Standard
  • Heel Type
    Flat
  • Upper Material
    TPU
  • Heel Height
    20mm
  • Fastening Method
    Lace up
  • Sole Material
    EVA/Rubber
  • Material
    TPU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome