0
1
2
3

AS321C Calderdale Black Safety Boots for Male - Size 12

Order Code: ZT5467996S

£72.99 Inc VAT (20%)


Description

The Calderdale is a waterproof metal free safety hiker from Amblers Safety. Featuring a 200 joules fibre glass composite toe cap and a non-metallic midsole for impact and penetration resistance.
Contemporary Designed Low Sew TPU Bonded Rip-stop Upper
Fully Non-Metal Safety Hiking Boot
Internal Waterproof Membrane
Moulded TPU Toe Guard for Extra Durability
Moulded TPU Heel Counter for Enhanced Heel Support and Extra Protection
Deep Padded Mesh Collar for Extra Comfort
YKK Side Zip
Reflective Laces

See full description
Specifications for AS321C Calderdale Black Safety Boots for Male - Size 12
  • Material
    TPU
  • Lining Material
    Waterproof Membrane
  • Sole Material
    EVA/Rubber
  • Colour
    Black
  • Gender
    Men
  • Upper Material
    TPU
  • Heel Type
    Flat
  • Size
    12
  • Heel Height
    20mm
  • Fastening Method
    Lace up
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome