0
1
2
3

AS321C Calderdale Black Safety Boots for Male - Size 6.5

Order Code: ZT5467987S

£72.99 Inc VAT (20%)


Description

The Calderdale is a waterproof metal free safety hiker from Amblers Safety. Featuring a 200 joules fibre glass composite toe cap and a non-metallic midsole for impact and penetration resistance.
Contemporary Designed Low Sew TPU Bonded Rip-stop Upper
Fully Non-Metal Safety Hiking Boot
Internal Waterproof Membrane
Moulded TPU Toe Guard for Extra Durability
Moulded TPU Heel Counter for Enhanced Heel Support and Extra Protection
Deep Padded Mesh Collar for Extra Comfort
YKK Side Zip
Reflective Laces

See full description
Specifications for AS321C Calderdale Black Safety Boots for Male - Size 6.5
  • Fitting
    Standard
  • Size
    6.5
  • Gender
    Men
  • Heel Height
    20mm
  • Upper Material
    TPU
  • Lining Material
    Waterproof Membrane
  • Heel Type
    Flat
  • Colour
    Black
  • Sole Material
    EVA/Rubber
  • Material
    TPU
  • Fastening Method
    Lace up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome