0
1
2
3
4

Backhoe Heat and Slip Resistant Black Boots S3 - Size 13

Order Code: ZT4809302S

£55.99 Inc VAT (20%)


Description

Black action nubuck, Water resistant leather, Reinforced heel protection, Padded collar and bellows tongue, Woven tape pull-on heel loop, Antistatic, Composite toecap and midsole, Dual density rubber sole, Anti scuff toe protector, Heat resistant outsole, SRC slip resistant, EN ISO 20345:2011 S3 HRO SRC

Specifications for Backhoe Heat and Slip Resistant Black Boots S3 - Size 13
  • Colour
    Black
  • Size
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome