Black Safety Boots, 100% Metal Free, Size 6

Order Code: ZT1050541P

£89.99 Inc VAT (20%)


Description

These black 100% metal-free safety boots are ideal for walking on uneven terrain due to the enhanced ankle stability offered by the Agile Ankle Guard.

Features and Benefits
• The rubber sole provides resistance to oils, acids, alkalis, chemicals, and high temperatures (+300C)
• Deep threads provide exceptional grip on all terrain
• Metal-free with a full-grain leather upper, that is water-resistant, so they can be used even in wet work environments
• The boots come complete with a composite toe cap and non-metallic midsole, which makes them very flexible, whilst additional ankle support gives the user better stability
• The front part of the sole is elevated for better durability
• Anatomically shaped and breathable insole, lined with highly breathable textile

Typical Applications
• Humid environments
• Uneven terrain

See full description
Specifications for Black Safety Boots, 100% Metal Free, Size 6
  • Sole Material
    Rubber
  • ESD
    No
  • Standards Met
    EN ISO 20345:2011 S3 HRO CI HI SRC
  • Gender
    Unisex
  • Wide Fitting
    No
  • Series
    Heckel Crossroad
  • Midsole Material
    Composite
  • MFR Part No.
    6322339
  • Colour
    Black
  • Resistance Features
    Water-resistant
    Heat-resistant
    Acid-resistant
    Oil-resistant
    Alkali-resistant
    Chemical-resistant
  • Upper Material
    Leather
  • Shoe Size
    6
  • Safety Classification
    S3
  • Toe Cap Material
    Metal Free
  • Ankle Protection
    No
  • Product Type
    Composite Safety Boots
  • Closure Type
    Laces
  • Vegan
    No
  • Slip Resistance Rating
    SRC
  • Toe Impact Protection
    200J
  • Metatarsal Protection
    No
  • Metal Free
    Yes
  • Ladder Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome