0
1
2
3

Bobcat STS V6420.01 Safety Boot Size 10

Order Code: ZT1718116S

10
£61.99 Inc VAT (20%)


Description

Designed for the ultimate in wearer comfort, the Bobcat STS boots are an attractive and lightweight safety solution. Ergonomically shaped, the breathable leather upper features triple-stitching for durability, while the non-snagging eyelet system protects against slip and trip hazards.

The padded and breathable lining features moisture-wicking capabilities, while the wide composite toe cap and steel midsole protect against punctures and impact, for safety and comfort you can rely on.

Features and Benefits
• Dual Comfort shock-absorbing footbed for comfort during prolonged wear
• Anti-slip heel lining, suitable for all environments and situations
• Air circulation is maximised by channels cut into the insole to keep feet cool
• Anti-static properties
• Toecap tested to an impact of 200 joules

Standards
• EN ISO 20345:2011 S1P SRC

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome