Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
Brown Nubuck Composite Boot Size 10/44
By Himalayan
Order Code:
ZT1004470S
£63.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
63.99
https://www.zoro.co.uk/shop/safety/composite-toe-boots-and-shoes/brown-nubuck-composite-boot-size-10-44/p/ZT1004470S
Add to quotation
Schedule an order and save 5%
View all Composite Toe Boots and Shoes
Description
Urban Brown S3/SRC Nubuck Non-Metallic Boot
Specifications
Specifications for Brown Nubuck Composite Boot Size 10/44
Product Type
Composite Safety Boots
Colour
Brown
Shoe Size
10
Gender
Men
MFR Part No.
4411BR100
Vegan
No
Ankle Protection
No
Wide Fitting
No
Upper Material
Leather
Resistance Features
Slip-Resistant
Shock-Absorption
Oil-Resistant
Anti-Static
Fuel-Resistant
Water-Repellent
Safety Classification
S3
Slip Resistance Rating
SRC
Metatarsal Protection
No
Midsole Material
Composite
Toe Impact Protection
200J
Ladder Grip
No
Metal Free
No
Closure Type
Laces
Toe Cap Material
Fibreglass
Standards Met
EN ISO 20345, 2011
ESD
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome