Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
Brown Nubuck Composite Boot Size 10.5/45
By Himalayan
Order Code:
ZT1004487S
£82.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£82.99
0%
5 +
£79.67
4%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
82.99
https://www.zoro.co.uk/shop/safety/composite-toe-boots-and-shoes/brown-nubuck-composite-boot-size-10-5-45/p/ZT1004487S
Add to quotation
Schedule an order and save 5%
View all Composite Toe Boots and Shoes
Description
Urban Brown S3/SRC Nubuck Non-Metallic Boot
Tags:
#BulkDiscount
Specifications
Specifications for Brown Nubuck Composite Boot Size 10.5/45
Product Type
Composite Safety Boots
Shoe Size
10.5
Colour
Brown
MFR Part No.
4411BR105
Gender
Men
Wide Fitting
No
Slip Resistance Rating
SRC
Standards Met
EN ISO 20345, 2011
Metatarsal Protection
No
Upper Material
Leather
Safety Classification
S3
Ladder Grip
No
Midsole Material
Composite
Toe Cap Material
Fibreglass
Toe Impact Protection
200J
Vegan
No
Closure Type
Laces
Metal Free
No
ESD
No
Ankle Protection
No
Resistance Features
Water-Repellent
Slip-Resistant
Anti-Static
Shock-Absorption
Fuel-Resistant
Oil-Resistant
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome