Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
Brown Nubuck Composite Boot Size 12/47
By Himalayan
Order Code:
ZT1004488S
£72.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
72.99
https://www.zoro.co.uk/shop/safety/composite-toe-boots-and-shoes/brown-nubuck-composite-boot-size-12-47/p/ZT1004488S
Add to quotation
Schedule an order and save 5%
View all Composite Toe Boots and Shoes
Description
Urban Brown S3/SRC Nubuck Non-Metallic Boot
Specifications
Specifications for Brown Nubuck Composite Boot Size 12/47
MFR Part No.
4411BR120
Product Type
Composite Safety Boots
Colour
Brown
Gender
Men
Shoe Size
12
ESD
No
Ladder Grip
No
Midsole Material
Composite
Toe Cap Material
Fibreglass
Resistance Features
Slip-Resistant
Oil-Resistant
Fuel-Resistant
Water-Repellent
Shock-Absorption
Anti-Static
Metal Free
No
Standards Met
EN ISO 20345, 2011
Slip Resistance Rating
SRC
Vegan
No
Safety Classification
S3
Upper Material
Leather
Toe Impact Protection
200J
Closure Type
Laces
Metatarsal Protection
No
Wide Fitting
No
Ankle Protection
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome