Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
Brown Nubuck Composite Boot Size 11/46
By Himalayan
Order Code:
ZT1004502S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/safety/composite-toe-boots-and-shoes/brown-nubuck-composite-boot-size-1quarter6/p/ZT1004502S
Add to quotation
View all Composite Toe Boots and Shoes
Description
Urban Brown S3/SRC Nubuck Non-Metallic Boot
Specifications
Specifications for Brown Nubuck Composite Boot Size 11/46
Product Type
Composite Safety Boots
Gender
Men
Colour
Brown
MFR Part No.
4411BR110
Shoe Size
11
ESD
No
Ladder Grip
No
Closure Type
Laces
Metal Free
No
Resistance Features
Anti-Static
Shock-Absorption
Slip-Resistant
Fuel-Resistant
Water-Repellent
Oil-Resistant
Ankle Protection
No
Upper Material
Leather
Vegan
No
Toe Cap Material
Fibreglass
Standards Met
EN ISO 20345, 2011
Slip Resistance Rating
SRC
Metatarsal Protection
No
Wide Fitting
No
Safety Classification
S3
Midsole Material
Composite
Toe Impact Protection
200J
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome