Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
Brown Nubuck Composite Boot Size 4/37
By Himalayan
Order Code:
ZT1004339S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/safety/composite-toe-boots-and-shoes/brown-nubuck-composite-boot-size-4-37/p/ZT1004339S
Add to quotation
View all Composite Toe Boots and Shoes
Description
Urban Brown S3/SRC Nubuck Non-Metallic Boot
Specifications
Specifications for Brown Nubuck Composite Boot Size 4/37
MFR Part No.
4411BR040
Shoe Size
4
Gender
Men
Product Type
Composite Safety Boots
Colour
Brown
Midsole Material
Composite
Ankle Protection
No
Toe Cap Material
Fibreglass
Standards Met
EN ISO 20345, 2011
Ladder Grip
No
Safety Classification
S3
Metatarsal Protection
No
Upper Material
Leather
Closure Type
Laces
Wide Fitting
No
Vegan
No
Resistance Features
Slip-Resistant
Anti-Static
Oil-Resistant
Fuel-Resistant
Water-Repellent
Shock-Absorption
Toe Impact Protection
200J
Slip Resistance Rating
SRC
Metal Free
No
ESD
No