Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
Brown Nubuck Composite Boot Size 6.5/40
By Himalayan
Order Code:
ZT1004383S
£71.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/safety/composite-toe-boots-and-shoes/brown-nubuck-composite-boot-size-6-5-40/p/ZT1004383S
Add to quotation
Schedule an order and save 5%
View all Composite Toe Boots and Shoes
Description
Urban Brown S3/SRC Nubuck Non-Metallic Boot
Specifications
Specifications for Brown Nubuck Composite Boot Size 6.5/40
Gender
Men
Colour
Brown
Shoe Size
6.5
MFR Part No.
4411BR065
Product Type
Composite Safety Boots
Toe Impact Protection
200J
Upper Material
Leather
Closure Type
Laces
Ankle Protection
No
Toe Cap Material
Fibreglass
Safety Classification
S3
Metal Free
No
Wide Fitting
No
Midsole Material
Composite
ESD
No
Metatarsal Protection
No
Slip Resistance Rating
SRC
Ladder Grip
No
Resistance Features
Anti-Static
Slip-Resistant
Fuel-Resistant
Oil-Resistant
Water-Repellent
Shock-Absorption
Standards Met
EN ISO 20345, 2011
Vegan
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome