Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
Brown Nubuck Composite Boot Size 7/41
By Himalayan
Order Code:
ZT1004402S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/safety/composite-toe-boots-and-shoes/brown-nubuck-composite-boot-size-7-41/p/ZT1004402S
Add to quotation
Schedule an order and save 5%
View all Composite Toe Boots and Shoes
Description
Urban Brown S3/SRC Nubuck Non-Metallic Boot
Specifications
Specifications for Brown Nubuck Composite Boot Size 7/41
Product Type
Composite Safety Boots
Shoe Size
7
Colour
Brown
Gender
Men
MFR Part No.
4411BR070
Wide Fitting
No
Metatarsal Protection
No
Toe Cap Material
Fibreglass
Standards Met
EN ISO 20345, 2011
Closure Type
Laces
Upper Material
Leather
Toe Impact Protection
200J
ESD
No
Midsole Material
Composite
Slip Resistance Rating
SRC
Ladder Grip
No
Resistance Features
Water-Repellent
Shock-Absorption
Slip-Resistant
Fuel-Resistant
Anti-Static
Oil-Resistant
Ankle Protection
No
Metal Free
No
Safety Classification
S3
Vegan
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome