Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
Brown Nubuck Composite Boot Size 8/42
By Himalayan
Order Code:
ZT1004372S
£65.99
Inc VAT (20%)
£69.99
5.5% off
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
65.99
https://www.zoro.co.uk/shop/safety/composite-toe-boots-and-shoes/brown-nubuck-composite-boot-size-8-42/p/ZT1004372S
Add to quotation
Schedule an order and save 5%
View all Composite Toe Boots and Shoes
Description
Urban Brown S3/SRC Nubuck Non-Metallic Boot
Tags:
#ReducedPrice
Specifications
Specifications for Brown Nubuck Composite Boot Size 8/42
Colour
Brown
MFR Part No.
4411BR080
Gender
Men
Shoe Size
8
Product Type
Composite Safety Boots
Metal Free
No
Ladder Grip
No
Slip Resistance Rating
SRC
Midsole Material
Composite
Metatarsal Protection
No
Safety Classification
S3
ESD
No
Closure Type
Laces
Upper Material
Leather
Wide Fitting
No
Ankle Protection
No
Vegan
No
Standards Met
EN ISO 20345, 2011
Toe Impact Protection
200J
Resistance Features
Slip-Resistant
Anti-Static
Water-Repellent
Oil-Resistant
Fuel-Resistant
Shock-Absorption
Toe Cap Material
Fibreglass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome