0
1
2

Buteo Metal Free SRC Safety Bootblack Size 12 - 4211

Order Code: ZT3308482S

£51.99each Inc VAT (20%)
£103.98 minimum order value
QuantityPriceDiscount
1 - 4£51.990%
5 +£48.876%

Minimum order quantity: 2.

Description

Comfortable and hard-wearing, the Himalayan® BUTEO metal free safety boots offer a lightweight and slip-resistant solution. The soft nubuck leather upper is easy to maintain, while the composite safety features allow for unhindered use around metal detectors and security gates. The dual density PU sole provides stability in slippery conditions and protects the feet against the ingress of water and oil.

Features and Benefits
• Composite toe cap provides up to 200 Joules of shock and crush resistance
• Protective composite mid-sole protects the feet against puncture injuries
• Provides up to 200°C contact heat resistance
• Non-metallic construction makes for lightweight boots that don't conduct the heat or cold
• Oil-resistant sole keeps you on your feet in slippery conditions
• Sole has anti-static properties to help prevent static build-up

Typical Applications
• Security
• Construction
• Outdoor work
• Warehouse
• Storage and distribution
• Transport
• Fork lift drivers

Standards
• EN ISO 20345 S3 SRC

See full description
Specifications for Buteo Metal Free SRC Safety Bootblack Size 12 - 4211
  • Colour
    Black
  • Product Type
    Composite Safety Boots
  • Shoe Size
    12
  • Gender
    Men
  • MFR Part No.
    4211
  • Series
    BUTEO
  • Wide Fitting
    No
  • Safety Classification
    S3
  • Ankle Protection
    No
  • Metal Free
    Yes
  • Midsole Material
    Composite
  • Upper Material
    Leather
  • Standards Met
    EN ISO 20345, 2011
  • Sole Material
    Polyurethane
  • Slip Resistance Rating
    SRC
  • Metatarsal Protection
    No
  • Closure Type
    Laces
  • ESD
    No
  • Ladder Grip
    No
  • Toe Impact Protection
    200J
  • Vegan
    No
  • Resistance Features
    Fuel-Resistant
    Shock-Absorption
    Slip-Resistant
    Oil-Resistant
    Puncture-Resistant
    Anti-Static
  • Toe Cap Material
    Composite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome