0
1
2

Buteo Metal Free SRC Safety Bootblack Size 6 - 4211

Order Code: ZT3308481S

£43.99 Inc VAT (20%)


Description

Comfortable and hard-wearing, the Himalayan® BUTEO metal free safety boots offer a lightweight and slip-resistant solution. The soft nubuck leather upper is easy to maintain, while the composite safety features allow for unhindered use around metal detectors and security gates. The dual density PU sole provides stability in slippery conditions and protects the feet against the ingress of water and oil.

Features and Benefits
• Composite toe cap provides up to 200 Joules of shock and crush resistance
• Protective composite mid-sole protects the feet against puncture injuries
• Provides up to 200°C contact heat resistance
• Non-metallic construction makes for lightweight boots that don't conduct the heat or cold
• Oil-resistant sole keeps you on your feet in slippery conditions
• Sole has anti-static properties to help prevent static build-up

Typical Applications
• Security
• Construction
• Outdoor work
• Warehouse
• Storage and distribution
• Transport
• Fork lift drivers

Standards
• EN ISO 20345 S3 SRC

See full description
Specifications for Buteo Metal Free SRC Safety Bootblack Size 6 - 4211
  • MFR Part No.
    4211
  • Series
    BUTEO
  • Shoe Size
    6
  • Colour
    Black
  • Gender
    Men
  • Product Type
    Composite Safety Boots
  • Toe Cap Material
    Composite
  • Ladder Grip
    No
  • Toe Impact Protection
    200J
  • Slip Resistance Rating
    SRC
  • Sole Material
    Polyurethane
  • Resistance Features
    Oil-Resistant
    Fuel-Resistant
    Puncture-Resistant
    Slip-Resistant
    Anti-Static
    Shock-Absorption
  • Standards Met
    EN ISO 20345, 2011
  • Ankle Protection
    No
  • Midsole Material
    Composite
  • ESD
    No
  • Upper Material
    Leather
  • Safety Classification
    S3
  • Closure Type
    Laces
  • Metal Free
    Yes
  • Vegan
    No
  • Wide Fitting
    No
  • Metatarsal Protection
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome