CAT II Funk S3 ESD Safety Boots, Black


£71.99 Inc VAT (20%)

See 13 Product Variants
£71.99

Description

These professional safety boots from Cofra® are made from quality materials to offer the best in comfort and protection. The non-metallic toecap and midsole makes these boots puncture and impact resistant up to 200 joules. While anti-torsion support technology provides shoe stability to prevent the risk of ankle twists and injuries.

Features and Benefits
• Soft and comfortable footbed with energy absorption for reduced fatigue
• Water-repellent upper to keep feet dry in all environments
• Breathable lining with moisture-wicking properties for cool, dry feet
• Metal-free construction to suit those with metal allergies
• Available in extra small to extra large sizes to suit everyone

Typical Applications
• Used widely in microelectronic industries

Standards
• EN ISO 20345:2011 S3 SRC

Notes
• Perfumed sole
• Low electrical resistance materials

Feature Attributes

MFR Part No.:
FUNK
ESD:
Yes
Safety Classification:
S3
Gender:
Unisex
Series:
Funk
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome