FC65 Compositelite Mens Black Trekker Plus Safety Boots Size - 12

Order Code: ZT1317773X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

100% non metallic S1P boot with integrated TPR Support System for 360 degree ankle support.

Metal Free.
200J Composite Toecap.
Pierce Resistant Composite Midsole.
Energy absorption of seat region.
Slip Resistant.
Oil Resistant.
Dual density sole.
Antistatic.
S1P rated.
Certified to EN 20345: 2004 + A1: 2007.
Material: Cow Suede Leather Upper / PU/PU Outsole F12.
Colours: Black.

See full description
Specifications for FC65 Compositelite Mens Black Trekker Plus Safety Boots Size - 12
  • Colour
    Black
  • Safety Classification
    S1P
  • Resistance Features
    Oil-resistant
    Anti-static
    Slip-resistant
  • Standards Met
    EN 20345: 2004 + A1: 2007
  • Sole Material
    Polyurethane
  • MFR Part No.
    FC65
  • Upper Material
    Leather
  • Shoe Size
    12
  • Gender
    Men
  • Product Type
    Composite Safety Boots
  • Series
    Compositelite
  • Midsole Material
    Composite
  • Ankle Protection
    No
  • Ladder Grip
    No
  • Metal Free
    Yes
  • Toe Impact Protection
    200J
  • Slip Resistance Rating
    SRC
  • Shoe Style
    Trekker
  • ESD
    No
  • Metatarsal Protection
    No
  • Wide Fitting
    No
  • Closure Type
    Laces
  • Vegan
    No
  • Toe Cap Material
    Composite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome