0
1

Fixed S3 CI WR SRC (S-UK2/EU35)

Order Code: ZT3596694S

£129.99 Inc VAT (20%)


Description

The Fixed safety shoe from U-Power®'s Red Over range is a high and comfortable safety shoe, crafted with soft grain leather and anti-abrasion features. Ideal for construction and industrial settings, it offers water-repellent properties, a composite toe, and a Gore-Tex lining for added protection. Going beyond standard safety, the soft PU foam and Infinergy® sole provide unmatched comfort and energy return, reducing fatigue during extended wear.

Features and Benefits
• Gore-Tex Performance membrane lining ensures waterproof protection
• Soft E-TPU Infinergy® foam inner sole enhances comfort
• WOW gel footbed for superior cushioning
• Anti-abrasion toe cap maintains shoe condition for longevity
• Water-repellent properties keep feet dry
• Composite toe cap for advanced safety
• Save & Flex PLUS® non-metal footbed for added flexibility and protection

Typical Applications
• Construction sites
• Industrial settings
• Manufacturing environments
• Warehouses
• Maintenance and repair work
• Outdoor work in various conditions

Standards
• PPE CAT II
• EN ISO 20345:2011 S3 CI WR SRC

See full description
Specifications for Fixed S3 CI WR SRC (S-UK2/EU35)
  • Closure Type
    Laces
  • Toe Cap Material
    Composite
  • Upper Material
    Leather
  • Midsole Material
    Composite
  • Wide Fitting
    No
  • Sole Material
    Polyurethane
  • Safety Classification
    S3
  • MFR Part No.
    RL1E104-35
  • Vegan
    No
  • Toe Impact Protection
    200J
  • Gender
    Unisex
  • Ankle Protection
    No
  • Metatarsal Protection
    No
  • ESD
    No
  • Slip Resistance Rating
    SRC
  • Metal Free
    Yes
  • Product Type
    Composite Safety Shoes
  • Resistance Features
    Water-Repellent
  • Series
    Fixed
  • Ladder Grip
    No
  • Colour
    Black
  • Shoe Size
    2
  • Standards Met
    EN ISO 20345, 2011

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome