0
1

Flyknit Trainer Composite S1PLBlack/Mid Grey Size 04/37

Order Code: ZT4186657S

£50.99 Inc VAT (20%)


Description

Black/Mid grey flyknit trainer, Dual Density PU, air bubble sole for additional comfort, Upper, lining and laces are made from recycled materials, PU foam 100% recycled insole, Metal free, Composite toecap, Composite midsole, Black woven elasticated heel for ease of fitting, Shock absorbing cushioned heel, Antistatic, Sole resistant to fuel oil, SR Slip resistance, Conforms to EN ISO 20345:2022, S1 PL FO SR

See full description
Specifications for Flyknit Trainer Composite S1PLBlack/Mid Grey Size 04/37
  • Colour
    Black
  • Size
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome