FS30C Composite Safety Boot BlackSize 12

Order Code: ZT3297893S

£49.99 Inc VAT (20%)


Description

FS30C
S3. To ISO20345. Dual Density PU sole. Sole resistant to 200°C. Resistant to oil, acids and solvents. Inner foam layer and harder outer layer ensures comfort and durability.
Padded ankle collar. Lightweight, metal-free composite boot. Antistatic. Water resistant. 200 joules toe protection. Energy absorbing heel.

See full description
Specifications for FS30C Composite Safety Boot BlackSize 12
  • Colour
    Black
  • Shoe Size
    12
  • MFR Part No.
    FS30C SZ.12
  • Slip Resistance Rating
    SRA
  • Ankle Protection
    No
  • Resistance Features
    Slip-Resistant
    Anti-Static
    Oil-Resistant
    Shock-Absorption
    Water-Repellent
  • Gender
    Unisex
  • Metal Free
    Yes
  • Midsole Material
    Composite
  • Standards Met
    EN ISO 20345, 2011
  • Ladder Grip
    No
  • Metatarsal Protection
    No
  • Series
    Centek
  • Safety Classification
    S3
  • Toe Cap Material
    Composite
  • ESD
    No
  • Vegan
    No
  • Product Type
    Composite Safety Boots
  • Toe Impact Protection
    200J
  • Closure Type
    Laces
  • Upper Material
    Leather
  • Wide Fitting
    No
  • Sole Material
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome