Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
Garona Black Safety Trainers - Size 10
By U Power
Order Code:
ZT2491294S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
11-13
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/safety/composite-toe-boots-and-shoes/garona-black-safety-trainers-size-10/p/ZT2491294S
Add to quotation
View all Composite Toe Boots and Shoes
Description
Oil-resistant, anti-static with composite mid sole.
Manufactured to EN ISO 20345:2011.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Garona Black Safety Trainers - Size 10
MFR Part No.
4115
Colour
Black
Series
Garona
Resistance Features
Heat-Resistant
Shock Absorption
Anti-Static
Oil-Resistant
Shoe Size
10
Gender
Unisex
Slip Resistance Rating
SRC
Wide Fitting
No
Midsole Material
Composite
Safety Classification
S1P
Standards Met
EN ISO 20345, 2011
Product Type
Composite Safety Trainers
ESD
No
Sole Material
Composite
Upper Material
Mesh
Metal Free
No
Metatarsal Protection
No
Closure Type
Laces
Toe Impact Protection
200J
Toe Cap Material
Steel
Vegan
No
Ladder Grip
No
Ankle Protection
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome