Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
Garona Black Safety Trainers - Size 12
By U Power
Order Code:
ZT3308458S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/safety/composite-toe-boots-and-shoes/garona-black-safety-trainers-size-12/p/ZT3308458S
Add to quotation
View all Composite Toe Boots and Shoes
Description
Oil-resistant, anti-static with composite mid sole.
Manufactured to EN ISO 20345:2011.
Specifications
Technical Information
Specifications for Garona Black Safety Trainers - Size 12
Slip Resistance Rating
SRC
Resistance Features
Shock Absorption
Heat-Resistant
Oil-Resistant
Anti-Static
Safety Classification
S1P
MFR Part No.
4115
Midsole Material
Composite
Colour
Black
Product Type
Composite Safety Trainers
Shoe Size
12
Sole Material
Composite
Upper Material
Mesh
Gender
Unisex
Standards Met
EN ISO 20345, 2011
Wide Fitting
No
Series
Garona
ESD
No
Vegan
No
Toe Cap Material
Steel
Closure Type
Laces
Metal Free
No
Ladder Grip
No
Toe Impact Protection
200J
Metatarsal Protection
No
Ankle Protection
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome