Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
Garona Black Safety Trainers - Size 6
By U Power
Order Code:
ZT3308417S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/safety/composite-toe-boots-and-shoes/garona-black-safety-trainers-size-6/p/ZT3308417S
Add to quotation
View all Composite Toe Boots and Shoes
Description
Oil-resistant, anti-static with composite mid sole.
Manufactured to EN ISO 20345:2011.
Specifications
Technical Information
Specifications for Garona Black Safety Trainers - Size 6
Shoe Size
6
ESD
No
Midsole Material
Composite
Sole Material
Composite
Slip Resistance Rating
SRC
Wide Fitting
No
Series
Garona
Colour
Black
Product Type
Composite Safety Trainers
MFR Part No.
4115
Standards Met
EN ISO 20345, 2011
Gender
Unisex
Upper Material
Mesh
Resistance Features
Oil-Resistant
Shock Absorption
Heat-Resistant
Anti-Static
Safety Classification
S1P
Vegan
No
Toe Cap Material
Steel
Metal Free
No
Toe Impact Protection
200J
Ankle Protection
No
Ladder Grip
No
Closure Type
Laces
Metatarsal Protection
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome