Greetah Navy/Black Safety Hiker Shoes with Composite Toe for Men - Size 10

Order Code: ZT4785021S

£72.99 Inc VAT (20%)


Description

Go everywhere in comfortable protected style with the SKECHERS Work: Greetah Comp Toe shoe. Sport suede synthetic and ripstop fabric upper in a lace up waterproof composite toe hiking style work sneaker oxford. Memory Foam insole.
Lace up composite toe waterproof hiking style work sneaker oxford design
Sport suede upper
Composite Safety Toe
Electrical Hazard (EH) Safe design
Waterproof seam sealed design
Ripstop textured panels for cooling effect
Padded collar and tongue
Memory Foam removable cushioned comfort insole
Shock absorbing midsole
High traction hiker-style outsole

See full description
Specifications for Greetah Navy/Black Safety Hiker Shoes with Composite Toe for Men - Size 10
  • Heel Height
    45mm
  • Sole Material
    Rubber
  • Heel Type
    Flat
  • Upper Material
    Sport Suede/Synthetic Ripstop
  • Material
    Sport Suede/Synthetic Ripstop
  • Lining Material
    Soft Fabric
  • Size
    10
  • Fastening Method
    Lace Up
  • Colour
    Navy/Black
  • Gender
    Men
  • Fitting
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome