Greetah Navy/Black Safety Hiker Shoes with Composite Toe for Men - Size 11

Order Code: ZT4785018S

£72.99 Inc VAT (20%)


Description

Go everywhere in comfortable protected style with the SKECHERS Work: Greetah Comp Toe shoe. Sport suede synthetic and ripstop fabric upper in a lace up waterproof composite toe hiking style work sneaker oxford. Memory Foam insole.
Lace up composite toe waterproof hiking style work sneaker oxford design
Sport suede upper
Composite Safety Toe
Electrical Hazard (EH) Safe design
Waterproof seam sealed design
Ripstop textured panels for cooling effect
Padded collar and tongue
Memory Foam removable cushioned comfort insole
Shock absorbing midsole
High traction hiker-style outsole

See full description
Specifications for Greetah Navy/Black Safety Hiker Shoes with Composite Toe for Men - Size 11
  • Material
    Sport Suede/Synthetic Ripstop
  • Lining Material
    Soft Fabric
  • Sole Material
    Rubber
  • Fastening Method
    Lace Up
  • Upper Material
    Sport Suede/Synthetic Ripstop
  • Size
    11
  • Colour
    Navy/Black
  • Gender
    Men
  • Fitting
    Regular
  • Heel Height
    45mm
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome