Greetah Navy/Black Safety Hiker Shoes with Composite Toe for Men - Size 12

Order Code: ZT4785042S

£72.99 Inc VAT (20%)


Description

Go everywhere in comfortable protected style with the SKECHERS Work: Greetah Comp Toe shoe. Sport suede synthetic and ripstop fabric upper in a lace up waterproof composite toe hiking style work sneaker oxford. Memory Foam insole.
Lace up composite toe waterproof hiking style work sneaker oxford design
Sport suede upper
Composite Safety Toe
Electrical Hazard (EH) Safe design
Waterproof seam sealed design
Ripstop textured panels for cooling effect
Padded collar and tongue
Memory Foam removable cushioned comfort insole
Shock absorbing midsole
High traction hiker-style outsole

See full description
Specifications for Greetah Navy/Black Safety Hiker Shoes with Composite Toe for Men - Size 12
  • Lining Material
    Soft Fabric
  • Material
    Sport Suede/Synthetic Ripstop
  • Heel Type
    Flat
  • Heel Height
    45mm
  • Fastening Method
    Lace Up
  • Size
    12
  • Gender
    Men
  • Fitting
    Regular
  • Upper Material
    Sport Suede/Synthetic Ripstop
  • Sole Material
    Rubber
  • Colour
    Navy/Black