Greetah Navy/Black Safety Hiker Shoes with Composite Toe for Men - Size 8

Order Code: ZT4784991S

£72.99 Inc VAT (20%)


Description

Go everywhere in comfortable protected style with the SKECHERS Work: Greetah Comp Toe shoe. Sport suede synthetic and ripstop fabric upper in a lace up waterproof composite toe hiking style work sneaker oxford. Memory Foam insole.
Lace up composite toe waterproof hiking style work sneaker oxford design
Sport suede upper
Composite Safety Toe
Electrical Hazard (EH) Safe design
Waterproof seam sealed design
Ripstop textured panels for cooling effect
Padded collar and tongue
Memory Foam removable cushioned comfort insole
Shock absorbing midsole
High traction hiker-style outsole

See full description
Specifications for Greetah Navy/Black Safety Hiker Shoes with Composite Toe for Men - Size 8
  • Sole Material
    Rubber
  • Gender
    Men
  • Lining Material
    Soft Fabric
  • Size
    8
  • Heel Height
    45
  • Upper Material
    Sport Suede/Synthetic Ripstop
  • Fastening Method
    Lace Up
  • Heel Type
    Flat
  • Colour
    Navy/Black
  • Fitting
    Regular
  • Material
    Sport Suede/Synthetic Ripstop