0
1
2

Helsinki UK ESD S3 CI SRC (S-UK13/EU48)

Order Code: ZT3596565S

£83.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£83.990%
5 +£80.634%


Description

The Helsinki UK safety boot is part of U-Power®'s Red Industry Range and delivers lightweight and comfortable safety boots designed for the modern professional. The oil-resistant features cater to diverse applications, while S3 CI SRC ESD certification guarantees top-notch safety standards.

Features and Benefits
• Soft, strong water-repellent pull-up brown leather upper
• Save & Flex® PLUS midsole for flexibility and safety
• WingTex breathable air tunnel lining for all-day comfort
• WOW2 anti-fatigue footbed for lasting support
• AirToe Composite toe cap for lightweight yet robust protection

Typical Applications
• Construction
• Industrial settings

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description
Specifications for Helsinki UK ESD S3 CI SRC (S-UK13/EU48)
  • Colour
    Brown
  • Shoe Size
    13
  • Gender
    Unisex
  • Series
    Helsinki
  • MFR Part No.
    RI11014-48
  • Product Type
    Composite Safety Boots
  • Resistance Features
    Energy-Absorption
    Slip-Resistant
    Oil-Resistant
    Cold-Insulation
    Puncture-Resistant
    Fuel-Resistant
  • Toe Impact Protection
    200J
  • Upper Material
    Testa Moro
  • Standards Met
    EN ISO 20345, 2011
  • Metatarsal Protection
    No
  • Ankle Protection
    No
  • ESD
    No
  • Ladder Grip
    No
  • Toe Cap Material
    Composite
  • Slip Resistance Rating
    SRC
  • Wide Fitting
    No
  • Vegan
    No
  • Safety Classification
    S3
  • Closure Type
    Laces
  • Midsole Material
    Composite
  • Metal Free
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome