0
1

Lace-Up Safety Boots


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Sporty, light and flexible, this safety boot combines comfort and safety in equal measure. The compact, ergonomic design ensures that even with everyday use, the shoe will remain comfortable. With Uvex's climazone technology, the boots are breathable and help to ventilate your feet. Features an anti-static insole, shock absorption heels and a soft, padded collar and tongue and D-ring laces. Finished with a metal free toe cap and vibrant black and lime colour.

Features and Benefits
• Virtually seam-free construction ensures there are no pressure points to constrict and cause discomfort to the wearer
• Breathable materials are climate optimised to reduce perspiration
• Removable anti-static insole possesses a moisture transport system and shock absorption to allow you to walk with ease
• Available in a variety of sizes to ensure you find the best fit your you
• Toe cap is lightweight and metal free for a comfortable wear
• Non-slip outsole, oil and petrol resistant, water-resistant upper

Typical Applications
• Suited for light duty work applications in the following industries:
• Warehousing
• Logistics and Transport
• Production line

Standards
• Toe impact protection: 200J
• EN ISO 20345:2011 S2 SRC

See full description

Feature Attributes

MFR Part No.:
8545/8
Colour:
Black
Midsole Material:
Composite
Resistance Features:
Shock-absorption,Anti-static,Water-resistant,Slip-resistant
Standards Met:
EN ISO 20345:2011 S2 SRC
Wide Fitting:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome