0
1

Land UK ESD S3 CI SRC (S-UK13/EU48)

Order Code: ZT3596692S

£74.99 Inc VAT (20%)


Description

The Land UK high-top safety trainers redefine safety footwear, offering a carbon-neutral solution that seamlessly blends premium comfort, top-tier safety features, and a commitment to sustainability. Crafted from renewable sources and recycled materials, these high-tops guarantee zero CO2 emissions, making them an ideal choice for environmentally conscious professionals.

Features and Benefits
• Putek® spider repet upper is highly resistant to abrasion with a high percentage of recycled material
• Save & Flex PLUS® green midsole provides anti-puncture protection with 59% recycled material
• The PU sole by BASF is a 100% renewable resource for stability and sustainability
• Wingtex® green lining provides a breathable air tunnel containing 66% recycled material
• WOW2 green footbed delivers unparalleled comfort
• AirToe composite toe cap protects against up to 200 Joules of impact

Typical Applications
• Industrial
• Warehouse and distribution
• Logistics
• Automotive
• Assembly

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description
Specifications for Land UK ESD S3 CI SRC (S-UK13/EU48)
  • MFR Part No.
    RI10384-48
  • Resistance Features
    Oil-Resistant
    Abrasion-Resistant
    Puncture-Resistant
    Anti-Static
  • Product Type
    Composite Safety Trainers
  • Closure Type
    Laces
  • Vegan
    No
  • Metal Free
    Yes
  • Slip Resistance Rating
    SRC
  • Gender
    Unisex
  • Metatarsal Protection
    No
  • Midsole Material
    Composite
  • Series
    Land UK
  • Toe Cap Material
    Composite
  • ESD
    Yes
  • Ankle Protection
    No
  • Safety Classification
    S3
  • Upper Material
    Composite
  • Colour
    Black
  • Sole Material
    Polyurethane
  • Toe Impact Protection
    200J
  • Shoe Style
    Hi-Top
  • Ladder Grip
    No
  • Shoe Size
    13
  • Wide Fitting
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome