0
1
2

Matt ESD S3 CI SRC (S-UK10.5/EU45)

Order Code: ZT3596292S

£79.99 Inc VAT (20%)


Description

Experience unmatched safety and comfort with the Matt lightweight safety trainers. Weighing a mere 54g, these shoes combine innovation and functionality, providing wearers with enhanced mobility, energy, and overall performance, and offer reliable toe protection without compromising on durability.

Features and Benefits
• PUTEK® star-patterned upper with abrasion-resistant scuff cap for lasting durability
• Save & Flex air midsole offers flexibility without compromise
• Wingtex® lining with a breathable air tunnel ensures comfort in any environment
• AirToe Aluminium toe cap for reliable toe protection
• Soft expandable PU intersole enhances overall comfort
• Innovative lightweight design for elevated safety, mobility, and performance

Typical Applications
• Electricians
• Carpenters
• Craftsmen
• Warehouse workers
• Transport and logistics sector

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description
Specifications for Matt ESD S3 CI SRC (S-UK10.5/EU45)
  • Metal Free
    No
  • Wide Fitting
    No
  • Vegan
    No
  • Toe Cap Material
    Aluminium
  • Series
    Matt
  • Ankle Protection
    No
  • Closure Type
    Laces
  • Toe Impact Protection
    200J
  • Sole Material
    Polyurethane
  • Ladder Grip
    No
  • Shoe Size
    10.5
  • Slip Resistance Rating
    SRC
  • Upper Material
    Polyurethane
  • Resistance Features
    Abrasion-Resistant
    Water-Repellent
  • Safety Classification
    S3
  • Gender
    Unisex
  • Standards Met
    EN ISO 20345, 2011
  • Metatarsal Protection
    No
  • ESD
    Yes
  • Product Type
    Metal Safety Trainers
  • MFR Part No.
    RV20014-45
  • Colour
    Black
  • Midsole Material
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome