Men's Black Hiker Safety Boots


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

200 Joules impact protection. Guards against falling objects and collisions and prevents sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Non-metallic protection Kevlar composite toe cap and sole plate. For working in areas where security screening is a necessity. Normally allows walking on hot surfaces up to 300°C. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
S3 classified.
Manufactured to EN ISO 20345:2011.

Feature Attributes

Gender:
Men
Colour:
Black
Sole Material:
Rubber,Polyurethane
Standards Met:
EN ISO 20345:2011
Resistance Features:
Waterproof
Upper Material:
Breathable Synthetic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome