0
1
2
3
4
5
6
7

Munising Mens Safety Boots Dark Shadow - 13

Order Code: ZT4207102S

£129.99 Inc VAT (20%)


Description

Light industrial and service athletic boot designed for the modern workplace, ideally suited to light duty environments. This boot is hard wearing and comfortable due to the EASE midsole and leather upper.
Impact and compression resistant 200 Joule composite toecap
Anti-static and energy absorbing heel
Penetration resistant composite midsole
Water Resistant safety boot
Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products
Cement and Goodyear welt construction
High heat resistance to 300 degrees celcius
Open cell PU foam footbed
Thinsulate 200G technology
Suitable for Euqipment operator, Manufacturing, Tradesperson, Construction, Heavy Industrial
Material = Leather/Textile/Other Materials
Upper Material = Full grain leather
Lining Material = Nylon mesh
Sole Material = T1220 Rubber
Heel Height = 30
Heel Type = Flat
Fitting = Standard
Calf Width = Standard
Fasting = Lace Up

See full description
Specifications for Munising Mens Safety Boots Dark Shadow - 13
  • Lining Material
    Nylon mesh
  • Colour
    Dark Shadow
  • Upper Material
    Full grain leather
  • Fitting
    Standard
  • Material
    Full Grain Leather
  • Heel Type
    Flat
  • Gender
    Men
  • Fastening Method
    Lace Up
  • Size
    13
  • Sole Material
    T1220 Rubber
  • Heel Height
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome