0
1
2
3

Nero ESD S3 CI SRC (S-UK5/EU38)

Order Code: ZT3596576S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£89.274%


Description

Experience unmatched comfort and safety with U-Power®'s Nero safety trainers from the Red Industry range. Crafted for lightweight and comfortable wear, these trainers feature soft, water-resistant grain leather and a composite toe cap, ensuring a comfortable yet protected fit. Nero safety trainers offer a perfect blend of style, durability, and protection, enhancing your confidence and well-being on the job.

Features and Benefits
• Soft tumbled waterproof grain leather upper for comfort and durability
• Save & Flex® Plus midsole ensures flexibility and protection
• PU/PU sole with abrasion resistance, oil resistance, anti-slip, and anti-static features
• WingTex breathable air tunnel lining enhances breathability
• WOW2 anti-fatigue footbed for enduring comfort during long workdays
• AirToe Composite toe cap provides robust toe protection
• Soft, expanded PU intersole for a perfect balance of support and flexibility

Typical Applications
• Industrial environments
• Construction settings

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description
Specifications for Nero ESD S3 CI SRC (S-UK5/EU38)
  • Metal Free
    No
  • Standards Met
    EN ISO 20345, 2011
  • Vegan
    No
  • Gender
    Unisex
  • Closure Type
    Laces
  • Series
    Nero
  • Toe Cap Material
    Composite
  • Sole Material
    Polyurethane
  • Midsole Material
    Polyurethane
  • Toe Impact Protection
    200J
  • Safety Classification
    S3
  • Upper Material
    Leather
  • Slip Resistance Rating
    SRC
  • Resistance Features
    Abrasion-Resistant
    Anti-Static
    Oil-Resistant
  • Ladder Grip
    No
  • Product Type
    Composite Safety Trainers
  • Colour
    Black
  • MFR Part No.
    RI20154-38
  • Shoe Size
    5
  • ESD
    Yes
  • Ankle Protection
    No
  • Wide Fitting
    No
  • Metatarsal Protection
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome