Non Safety Work Boot Black 42 8

Order Code: ZT1076490S

£20.99 Inc VAT (20%)


Description

Non Safety Work Boot Black 42 8

Specifications for Non Safety Work Boot Black 42 8
  • MFR Part No.
    FW20BKR42
  • Colour
    Black
  • Shoe Size
    42
  • Height
    38cm
  • Weight
    1.21kg
  • Length
    70cm
  • Width
    43cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome