PB23BLK Black Derby Boot SZ-12

Order Code: ZT1180872X

£37.99 Inc VAT (20%)


Description

lightweight and flexible, composite midsole and toe cap, anti static, heat resistant to 120°, water Resistant
S3, SRC

Specifications for PB23BLK Black Derby Boot SZ-12
  • Gender
    Unisex
  • Midsole Material
    Composite
  • Colour
    Black
  • Upper Material
    Leather
  • Series
    Derby
  • Shoe Size
    12
  • Sole Material
    Polyurethane
  • MFR Part No.
    PB23BLK
  • Standards Met
    EN ISO 20345:2011
  • Wide Fitting
    No
  • Safety Classification
    S3
  • ESD
    No
  • Resistance Features
    Anti-static
    Water-resistant
    Heat-resistant
  • Ankle Protection
    No
  • Toe Impact Protection
    200J
  • Slip Resistance Rating
    SRC
  • Product Type
    Composite Safety Boots
  • Toe Cap Material
    Composite
  • Ladder Grip
    No
  • Metatarsal Protection
    No
  • Closure Type
    Laces
  • Metal Free
    No
  • Vegan
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome