0
1
2
3
4
5

Pulse Black S1 P Boots Safety Black Size 12

Order Code: ZT2418961S

£63.99 Inc VAT (20%)


Description

Pulse is a modern sport style boot offering great flexibility & comfort a mixture of leather and mesh offers great breathability. With the added protection of Steel toe & midsole along with anti-static propertiesImpact and compression resistant steel toe capAnti-static and an energy absorbing heelPenetration resistance to 1100 NewtonsToe protection to 200 JoulesQuality leather and mesh upperSturdy and durable rubber & phylon outsoleSteel midsoleAntibacterial Aerospacer liningA hardwearing but lightweight safety boot

See full description
Specifications for Pulse Black S1 P Boots Safety Black Size 12
  • Colour
    Black
  • Weight
    1665g
  • Gender
    Unisex
  • Sole Material
    Rubber/Eva
  • Length
    350mm
  • Shoe Size
    12
  • Width
    295mm
  • Height
    125mm
  • Material
    Leather/Mesh
  • Fastening Method
    Lace Up
  • Heel Height
    30mm
  • Safety Rating
    P SRC
  • Lining Material
    Aerospacer
  • Upper Material
    Leather/Mesh
  • Size
    12
  • Fitting
    Standard
  • Heel Type
    Flat
  • Safety Standard
    EN ISO 20345, 2011
  • Safety
    S1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome