0
1
2
3

Reaxion Mid Composite Safety Boot Black/Orange Size 10.5 Male

Order Code: ZT5363825S

£149.99 Inc VAT (20%)


Description

This premium hiker style boot features anti-fatigue and Aerocore technologies for the ultimate in all-day comfort and support.
Breathable and moisturewicking lining with anti-microbial treatment for odour control
Non-marking TPU compound and versatile lug design grips surfaces from slick floors to uneven terrain
TPU-wrapped midsole delivers maximum energy return while resisting rips abrasions and scuffs
Anti-Fatigue Technology polyurethane footbed for shock absorption and energy return
Non-Metallic puncture resistant puncture plate
Composite Safety Toe Powered by Carbon Shield technology
The ReBOTL material in this shoe contains at least 50% recycled PET

See full description
Specifications for Reaxion Mid Composite Safety Boot Black/Orange Size 10.5 Male
  • Material
    Synthetic + Textile
  • Upper Material
    Synthetic + Textile
  • Size
    10.5
  • Fastening Method
    Lace Up
  • Gender
    Men
  • Sole Material
    TPU
  • Fitting
    Standard
  • Colour
    Black/Orange
  • Lining Material
    Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome