Retroglo Hi-vis Boot S3 Orange 48 1

Order Code: ZT1067561S

£103.99 Inc VAT (20%)

Currently unavailable

Description

Retroglo Hi-Vis Boot S3 Orange 48 1

Specifications for Retroglo Hi-vis Boot S3 Orange 48 1
  • Colour
    Orange
  • MFR Part No.
    FC59ORR48
  • Shoe Size
    48
  • Length
    67cm
  • Weight
    2.395kg
  • Height
    38cm
  • Width
    33cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome