RT587H Leisure Tan Safety Boots - Size 10

Order Code: ZT3296311S

£33.99 Inc VAT (20%)


Description

RT587H
SBP SRA
200 Joule steel toe cap
Composite midsole
Comfort lining and footbed
Padded collar and Tongue
Rubber outsole with EVA wedge
SBP SRA

See full description
Specifications for RT587H Leisure Tan Safety Boots - Size 10
  • Colour
    Tan
  • Shoe Size
    10
  • Slip Resistance Rating
    SRA
  • Metal Free
    No
  • Sole Material
    Rubber
  • Wide Fitting
    No
  • Midsole Material
    Composite
  • Resistance Features
    Slip-Resistant
  • Toe Cap Material
    Steel
  • Metatarsal Protection
    No
  • Product Type
    Metal Safety Boots
  • Ankle Protection
    No
  • Ladder Grip
    No
  • Upper Material
    Leather
  • Closure Type
    Laces
  • Safety Classification
    SBP
  • Standards Met
    EN ISO 20345, 2011
  • Vegan
    No
  • Gender
    Unisex
  • Toe Impact Protection
    200J
  • ESD
    No