RT587H Leisure Tan Safety Boots - Size 9

Order Code: ZT3296364S

£33.99 Inc VAT (20%)


Description

RT587H
SBP SRA
200 Joule steel toe cap
Composite midsole
Comfort lining and footbed
Padded collar and Tongue
Rubber outsole with EVA wedge
SBP SRA

See full description
Specifications for RT587H Leisure Tan Safety Boots - Size 9
  • Shoe Size
    9
  • Colour
    Tan
  • Ankle Protection
    No
  • Toe Cap Material
    Steel
  • Toe Impact Protection
    200J
  • ESD
    No
  • Gender
    Unisex
  • Vegan
    No
  • Midsole Material
    Composite
  • Safety Classification
    SBP
  • Upper Material
    Leather
  • Standards Met
    EN ISO 20345, 2011
  • Metatarsal Protection
    No
  • Product Type
    Metal Safety Boots
  • Metal Free
    No
  • Sole Material
    Rubber
  • Wide Fitting
    No
  • Closure Type
    Laces
  • Slip Resistance Rating
    SRA
  • Ladder Grip
    No
  • Resistance Features
    Slip-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome