RUN-R 400 Heckel Black Safety Boots


£89.99 Inc VAT (20%)

See 6 Product Variants
£89.99

Description

Multi-purpose lightweight safe tyboot. Supple full grain leather upper with breathable 3D mesh lining. Slip-resistant double density PU sole with front and heel shock absorption.
100% metal free
Colour, black/grey
EN ISO 20345:2011
S3
SRC

Feature Attributes

MFR Part No.:
6261009
Sole Material:
Polyurethane
Upper Material:
Leather
Colour:
Black
Safety Classification:
S3
Standards Met:
EN ISO 20345:2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome