0
1
2
3

Scuro ESD S3 CI SRC (S-UK2/EU35)

Order Code: ZT3596500S

£64.99 Inc VAT (20%)


Description

Discover the Scuro high-top safety trainer by U-Power®, where lightweight comfort meets top-tier safety. Crafted from soft, water-resistant grain leather, these trainers provide unbeatable durability and protection. The anti-slip, antistatic, and oil-resistant features make them ideal for diverse applications, as these trainers guarantee reliability without compromising comfort.

Features and Benefits
• Soft tumbled grain black waterproof leather provides durable and water-resistant protection
• Save & Flex® PLUS midsole for flexible and safe movement
• WingTex breathable air tunnel lining for all-day comfort
• WOW2 anti-fatigue footbed for enduring support
• AirToe Composite toe cap for lightweight and robust protection
• Soft, expandable PU undersole for enhanced comfort and support

Typical Applications
• General purpose applications

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description
Specifications for Scuro ESD S3 CI SRC (S-UK2/EU35)
  • MFR Part No.
    RI10164-35
  • Ankle Protection
    No
  • Wide Fitting
    No
  • Toe Impact Protection
    200J
  • Midsole Material
    Composite
  • Shoe Size
    2
  • Shoe Style
    Hi-Top
  • Vegan
    No
  • Series
    Scuro
  • ESD
    Yes
  • Toe Cap Material
    Composite
  • Resistance Features
    Oil-Resistant
    Anti-Static
    Perforation-Resistant
    Water-Resistant
  • Slip Resistance Rating
    SRC
  • Safety Classification
    S3
  • Closure Type
    Laces
  • Sole Material
    Polyurethane
  • Colour
    Black
  • Metal Free
    Yes
  • Metatarsal Protection
    No
  • Product Type
    Composite Safety Trainers
  • Gender
    Unisex
  • Upper Material
    Leather
  • Ladder Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome