0
1
2
3

Suede and Mesh Composite S3 Trainer Black comes with Viz Detail (S-7)

Order Code: ZT3299125S

£39.99each Inc VAT (20%)
£79.98 minimum order value

Minimum order quantity: 2.

Description

Stay comfortable on your feet with the Himalayan® 4213 suede leather and mesh safety trainers. The lightweight and impact absorbent design is ideal for those who are constantly on their feet during long shifts, with a padded collar and tongue to prevent rubbing and discomfort. The EVA insole and rubber out-sole work together to protect the pressure points on the feet and the joints against fatigue, while slip-resistance provides stability in wet conditions.

Features and Benefits
• Breathable suede leather uppers improve airflow to keep feet comfortable
• Composite toe cap provides up to 200 Joules of shock and crush resistance
• Protective composite mid-sole protects the feet against puncture injuries
• Full-length EVA insole is durable and provides excellent cushioning for improved comfort
• Non-metallic construction makes for lightweight boots that don't conduct the heat or cold
• Padded insole provides comfort and is removable for boot customisation
• Oil-resistant sole keeps you on your feet in slippery conditions
• Sole has anti-static properties to help prevent static build-up
• Flexible rubber outsole absorbs impact and protects the joints against fatigue

Typical Applications
• Trades
• Cleaners
• Airports
• Warehouse
• Transport

Standards
• CE/UKCA marked
• EN ISO 20345 S1P SRC

See full description
Specifications for Suede and Mesh Composite S3 Trainer Black comes with Viz Detail (S-7)
  • Resistance Features
    Anti-Static
    Oil-Resistant
  • Midsole Material
    Composite
  • Gender
    Unisex
  • Product Type
    Composite Safety Trainers
  • ESD
    No
  • Series
    4213
  • Safety Classification
    S1P
  • Wide Fitting
    No
  • Sole Material
    Rubber
  • Toe Cap Material
    Composite
  • Colour
    Black
  • Upper Material
    Suede Leather
  • MFR Part No.
    4214BK070
  • Slip Resistance Rating
    SRC
  • Shoe Size
    7
  • Toe Impact Protection
    200J
  • Metatarsal Protection
    No
  • Ankle Protection
    No
  • Vegan
    No
  • Ladder Grip
    No
  • Metal Free
    Yes
  • Closure Type
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome