0
1
2
3

Switchback Safety Boot Dark Brown Size 7 Male

Order Code: ZT5368541S

£119.99 Inc VAT (20%)


Description

Light Trail ready - but ready to tackle tough jobs too - these work hikers were designed with comfort durability and performance in mind.
Anti-Fatigue Technology
Composite Safety Toe
Timberland Pro branding on upper

Specifications for Switchback Safety Boot Dark Brown Size 7 Male
  • Sole Material
    Rubber
  • Colour
    Dark Brown
  • Upper Material
    Leather
  • Fitting
    Standard
  • Lining Material
    Textile
  • Heel Height
    45mm
  • Size
    7
  • Gender
    Men
  • Fastening Method
    Lace Up
  • Material
    Leather
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome