Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
Technical Radebe Boots - Size 11
By Titan
Order Code:
ZT5468904S
£23.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/safety/composite-toe-boots-and-shoes/technical-radebe-boots-size-11/p/ZT5468904S
Add to quotation
View all Composite Toe Boots and Shoes
Description
Genuine Smooth leather • Heat resistance PU/Rubber sole • Reflective strips for increased visibility
Specifications
Specifications for Technical Radebe Boots - Size 11
Sole Material
PU/Rubber
Product Type
Boots
Size
11
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome