0
1
2

Thanos ESD S3 UK CI SRC (S-UK13/EU48)

Order Code: ZT3596585S

£69.99 Inc VAT (20%)


Description

The Thanos anti-static, water-repellent safety boots are crafted from durable pull-up leather for excellent durability. Designed for outdoor use, they feature a PU-reinforced scuff cap for resilience and dynamic traction. The AirToe composite toe cap and Save & Flex® PLUS anti-puncture system ensure unmatched safety to protect against impact and penetration injuries.

Features and Benenfits
• AirToe composite toe cap for lightweight yet robust protection
• Save & Flex® PLUS anti-puncture insole with no-metal fabric for safety and flexibility
• WingTex® breathable air tunnel lining for enhanced breathability
• WOW2 technology in the footbed for unmatched cushioning and support
• Expanded PU innersole for added shock absorption and stability

Typical Applications
• Construction
• Building sites
• Port areas
• Road works
• Maintenance

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description
Specifications for Thanos ESD S3 UK CI SRC (S-UK13/EU48)
  • Shoe Size
    13
  • MFR Part No.
    RI11334-48
  • Upper Material
    Pull-Up Leather
  • Gender
    Unisex
  • Product Type
    Composite Safety Boots
  • Series
    Thanos
  • Colour
    Black
  • Toe Cap Material
    Composite
  • Toe Impact Protection
    200J
  • Standards Met
    EN ISO 20345, 2011
  • Metal Free
    Yes
  • Vegan
    No
  • Ankle Protection
    No
  • Closure Type
    Laces
  • Ladder Grip
    No
  • Wide Fitting
    No
  • Metatarsal Protection
    No
  • Midsole Material
    Composite
  • ESD
    Yes
  • Resistance Features
    Oil-Resistant
    Cold-Insulation
    Energy-Absorption
    Fuel-Resistant
    Puncture-Resistant
    Slip-Resistant
    Water-Resistant
  • Slip Resistance Rating
    SRC
  • Safety Classification
    S3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome